Shop All Projector Mounts & Brackets
Chief
Rpa Elite, Key A, No Interface, RPMA000W
Mfr # RPMA000W
Zoro # G5693074
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 6.5 in
- Height 2.7 in
- Overall Depth 5.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA000W
- Zoro # G5693074
- UPC # 841872078007
- Country of Origin India
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 6.5 in |
Height | 2.7 in |
Overall Depth | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpa Elite |
Color | White |
Features | Adjustable Angle, Locking Mechanism, Cable Management, Quick Release Mechanism, Pitch Adjustment, Roll Adjustment, Yaw Adjustment |
Maximum Load Capacity | 50 lb |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- MIGHTY MAX BATTERY ML7-12 12V 7.2AH Repl Bttry for APC ES500, ES550, LS500, RBC110, RBC2 (ML7-121911111150)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets