Shop All Projector Mounts & Brackets
Chief
Rpa Elite, Key A, No Interface, RPMA000
Mfr # RPMA000
Zoro # G5694255
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 6.5 in
- Height 2.7 in
- Overall Depth 5.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA000
- Zoro # G5694255
- UPC # 841872077987
- Country of Origin India
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 6.5 in |
Height | 2.7 in |
Overall Depth | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpa Elite |
Color | Black |
Features | Adjustable Angle, Pitch Adjustment, Roll Adjustment, Yaw Adjustment, Quick Release Mechanism, Cable Management, Locking Mechanism |
Device Supported | Projector |
Maximum Load Capacity | 50 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Carry Holste, Nylon (MHC-A)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- SPECO TECHNOLOGIES Attenuator, Mono, 10W, SS (WAT10)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets