Shop All Projector Mounts & Brackets
Chief
Rpa Elite Custom Proj Mount
Mfr # RPMA361
Zoro # G5701806
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2.7"
- Depth 6.5"
- Color Black
- Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA361
- Zoro # G5701806
- UPC # 841872171258
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Height | 2.7" |
Depth | 6.5" |
Length | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpa Elite Custom Proj Mount |
Color | Black |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- ILC Replacement for Battery It-yb1290 12 Volt 9.0ah Sealed Lead Acid Battery (IT-YB1290 12 VOLT 9.0AH SEALED LEAD ACID BATTERY)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets