Shop All Projector Mounts & Brackets
Chief
Rpa, Custom, Incl Slb262, Blk
Mfr # RPA262
Zoro # G5672932
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 6.5"
- Material Steel
- Depth 5.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPA262
- Zoro # G5672932
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.8" |
Width | 6.5" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Rpa |
Color | Black |
Features | Pitch Adjustment, Quick Disconnect, Roll Adjustment, Cable Management, Yaw Adjustment, Quick Connect |
Product Type | Ceiling Mount |
Compatibility | Samsung Projectors D300, D400, D400S, D400SF, SP-A400, SP-A400B, SP-A600B, SP-D300, SP-D300B, SP-D400, SP-D400S, SP-D400SF |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- ILC Replacement For Leica Bp-Dc12 Charger (BP-DC12:)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for Honda 1000cc GL1000 Gold Wing 1978 (Y50-N18L-A330)
- TRIPP LITE USB Car Tablet Charger, 5V, 2.4A/12W, 1port (U280-001-C2)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets