Shop All Projector Mounts & Brackets
Chief
Rpa, Custom, Incl Slb107, Blk
Mfr # RPA107
Zoro # G5701158
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Ceiling Mount
- Compatibility Sharp XG-PH50X Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA107
- Zoro # G5701158
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Rpa |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Sharp XG-PH50X Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 16Gb C3 Usb 3.0 Flash Drive (PE246952)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Silent Knight BAT-1270-BP - 6 Pack (ML7-12MP636171496921658)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets