Shop All Projector Mounts & Brackets
Chief
Rpa, Custom, Incl Slb060, Blk
Mfr # RPA060
Zoro # G5673508
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Ceiling Mount
- Compatibility Sony Projectors: VPL-CS5, VPL-CX5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA060
- Zoro # G5673508
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Rpa |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Sony Projectors: VPL-CS5, VPL-CX5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- KLEIN ELECTRONICS INC Bravo„¢ Speaker/Microphone - Kenwood, Blackbox Bantam, or HYT Radios (Bravo-K1)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ademco Vista 128FBP (ML15-1237683)
- JABRA Jabra Speak 510 Ms Speakerphone (7510-109)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets