Shop All Projector Mounts & Brackets
Chief
Rpa, Custom, Incl Slb008, Blk
Mfr # RPA008
Zoro # G5976854
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Product Type Ceiling Mount
- Compatibility Canon LV-X1 Projector, Sanyo Projectors: PLC-SW20, PLC-XW20, Eiki Projectors: LC-XM2, LC-SM3, Boxlight Projectors: SP-9t, XP-8t
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA008
- Zoro # G5976854
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Rpa |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Canon LV-X1 Projector, Sanyo Projectors: PLC-SW20, PLC-XW20, Eiki Projectors: LC-XM2, LC-SM3, Boxlight Projectors: SP-9t, XP-8t |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- ILC Replacement for Dell Latitude E6510 4400 MAH Battery (LATITUDE E6510 4400 MAH BATTERY DELL)
- RCA Digital Ampl Flt Antenna (ANT1660E)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha 700 Kodiak, EPS 16-19 (YTX20L-BS572)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets