Shop All Projector Mounts & Brackets
Chief
Rpa, Custom, Incl Slb006, Blk
Mfr # RPA006
Zoro # G5954558
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Ceiling Mount
- Compatibility Sharp Projectors: DW-100U, XG-NV6XU/E, XG-P10XU/E, XG-P20XU/E, , XG-P25XU/E, XV-Z8000U/E, XV-Z9000U/E, XV-Z10000U/E, XV-Z12000U/EPhilips Projectors: LC-1041, LC-1241, PXG10, PXG20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA006
- Zoro # G5954558
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Rpa |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Sharp Projectors: DW-100U, XG-NV6XU/E, XG-P10XU/E, XG-P20XU/E, , XG-P25XU/E, XV-Z8000U/E, XV-Z9000U/E, XV-Z10000U/E, XV-Z12000U/EPhilips Projectors: LC-1041, LC-1241, PXG10, PXG20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Battery Charger, Benchtop, 120VAC (DSR125)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- EATON Eaton 5Px 3000 Rt2U Replacement Battery (EBP-1003)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane (ML35-12INT415)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets