Shop All Projector Mounts & Brackets
Chief
Rpa 169 Kit
Mfr # RPA169
Zoro # G7154534
product price: $155.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 5.5"
- Color Black
- Width 6.3"
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA169
- Zoro # G7154534
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Depth | 5.5" |
Width | 6.3" |
Height | 1.8" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Rpa 169 Kit |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | LCD/DLP Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Lp-e4 Battery (LP-E4 BATTERY CANON)
- STREAMLIGHT Remote Pressure with Switch Plug, Black (69135)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets