Shop All Hydraulic Control Valves
Chief
Rotary Flow Dividers, 0.264 CID
Mfr # 253062
Zoro # G4732870
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3000 Inlet / 3625 Outlet
- Flow Rate (GPM) 1.7 min Inlet flow(750 RPM) / 6.9 max Inlet flow(3000 RPM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 253062
- Zoro # G4732870
- UPC # 615986031124
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Number of Spools - Hydraulic Valves | 2 |
Max. Pressure - Hydraulic Valves | 3000 Inlet / 3625 Outlet |
Item | Rotary Flow Dividers,0.264 CID |
Flow Rate (GPM) | 1.7 min Inlet flow(750 RPM) / 6.9 max Inlet flow(3000 RPM) |
Description
Rotary Flow Dividers,0.264 CID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (752A)
- COXREELS Spring Canister Assembly, Steel (7264-55)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- CHIEF Control Valve, 10 GPM, 2 Spool (220956)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- Chief Hydraulic Control Valves