Shop All Projector Mounts & Brackets
Chief
Rectangular Aluminum Tie Bar (
Mfr # TBA
Zoro # G7158515
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Not eligible for select promotions
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bar
- Compatibility Vertical and horizontal cabling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # TBA
- Zoro # G7158515
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rectangular Aluminum Tie Bar ( |
Product Type | Mounting Bar |
Compatibility | Vertical and horizontal cabling |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Splitter, Satellite/Digital TV, 3 Way (GDC-3W2G)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2566)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4)
- DUAL Indoor/Outdoor Speakers 3-Way (4") (White) (LU47PW)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets