Shop All Projector Mounts & Brackets
Chief
Quad Ceiling Mount Center Asse
Mfr # FCA4U
Zoro # G7151987
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 49.4 in
- Overall Depth 49.4 in
- Standards UL
- Series FCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FCA4U
- Zoro # G7151987
- UPC # 841872159744
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 49.4 in |
Overall Depth | 49.4 in |
Height | 15.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quad Ceiling Mount Center Asse |
Standards | UL |
Series | FCA |
Color | Black |
Features | Recycled |
Maximum Load Capacity | 340 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for Arctic Cat Wildcat (EFI) 93 (YB14L-A2143)
- ILC Replacement For IWALK DUAL USB WALL CHARGER BLACK (WW-S4UE-9)
- TRIPLETT USB Tester and Data Masker, 2.7 oz (USB-BUG)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets