Shop All Server Switches & Adapters
Chief
Qlatch Display Mount Adapter
Mfr # PSB2087
Zoro # G5569427
product price: $469.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Adapter
- Compatibility Cisco Webex Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # PSB2087
- Zoro # G5569427
- UPC # 841872172033
- Country of Origin United States
- Category Server Switches & Adapters
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mounting Adapter |
Compatibility | Cisco Webex Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- STREAMLIGHT BATTERY PACK FOR #61602 (SR61604)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- Chief Server Switches & Adapters