Shop All Projector Mounts & Brackets
Chief
Pvt Rll Pole Mount
Mfr # KPP110B
Zoro # G7155024
product price: $133.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 4.2"
- Width 6.4"
- Height 4.7"
- Product Type Pole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KPP110B
- Zoro # G7155024
- UPC # 841872093123
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Depth | 4.2" |
Width | 6.4" |
Height | 4.7" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pvt Rll Pole Mount |
Color | Black |
Product Type | Pole Mount |
Compatibility | 10-30" Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- KENSINGTON Mouse, Pro Fit M Size Nano, Ruby Red (K72422US)
- ILC Replacement for Kodak Tp300 replacement light bulb lamp (TP300 KODAK)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets