Shop All Hydraulic Control Valves
Chief
Prssre Compnstn Flw Cntrl Vlve, 0-30 GPM
Mfr # 252571
Zoro # G4732003
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure - Hydraulic Valves 3000 PSI
- Flow Rate (GPM) 0-30
- Weight 8.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252571
- Zoro # G4732003
- UPC # 615986031162
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Item | Prssre Compnstn Flw Cntrl Vlve,0-30 GPM |
Flow Rate (GPM) | 0-30 |
Weight | 8.75 lbs |
Description
Prssre Compnstn Flw Cntrl Vlve,0-30 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 7/8" (235108)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- SMC Valve, Plug In Terminal, 2 Position, 24VDC (SY3140-5FU)
- BOSTON GEAR Miter Gear-8 Pitch (L115Y)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- Chief Hydraulic Control Valves