Shop All Hydraulic Control Valves
Chief
Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM
Mfr # 252573
Zoro # G4731960
product price: $107.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Flow Rate (GPM) 0-16
- Weight 8.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252573
- Zoro # G4731960
- UPC # 615986031186
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Item | Prssre Compnstn Flw Cntrl Vlve,0-16 GPM |
Flow Rate (GPM) | 0-16 |
Weight | 8.75 lbs |
Description
Prssre Compnstn Flw Cntrl Vlve,0-16 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- TB WOODS Dura-Flex Tire Coupling Element, WE2, Urethane (WE2)
- ENERPAC Enerpac Decal 9.38 X 2.00 (G426026)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- CHIEF Control Valve, 21 GPM, 6 Spool (220904)
- CHIEF Control Valve, 21 GPM, 5 Spool (220903)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- Chief Hydraulic Control Valves