Shop All Hydraulic Control Valves
Chief
Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM
Mfr # 252570
Zoro # G4732058
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure - Hydraulic Valves 3000 PSI
- Flow Rate (GPM) 0-16
- Weight 8.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252570
- Zoro # G4732058
- UPC # 615986027677
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Item | Prssre Compnstn Flw Cntrl Vlve,0-16 GPM |
Flow Rate (GPM) | 0-16 |
Weight | 8.75 lbs |
Description
Prssre Compnstn Flw Cntrl Vlve,0-16 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- THOMSON Pillow Block Brg, Bore 1In, 2.81 In L (SSUPB16)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- CHIEF Control Valve, 21 GPM, 1 Spool (220954)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Control Valve, 10 GPM, 2 Spool (220956)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- CHIEF Control Valve, 21 GPM, 5 Spool (220903)
- Chief Hydraulic Valves