Shop All Projector Mounts & Brackets
Chief
Proxima X350, Askm3, RPMA0035
Mfr # RPMA0035
Zoro # G5185486
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Angle, Quick Release Mechanism, Cable Management, Locking Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA0035
- Zoro # G5185486
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Proxima X350 |
Features | Adjustable Angle, Quick Release Mechanism, Cable Management, Locking Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (SCR-3300NM)
- ILC Replacement for Eiki Eip-wx5000 Lamp & Housing (EIP-WX5000 LAMP & HOUSING EIKI)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets