Shop All Projector Mounts & Brackets
Chief
Proxima Dp8000, RPMC8000
Mfr # RPMC8000
Zoro # G6432098
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Locking Mechanism, Quick Release Mechanism, Adjustable Angle, Cable Management
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMC8000
- Zoro # G6432098
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Proxima Dp8000 |
Features | Locking Mechanism, Quick Release Mechanism, Adjustable Angle, Cable Management |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5500 Power Supply (ML7-1219111113355)
- ILC Replacement for Zeller Power Products Zp9146y (ZP9146Y ZELLER POWER PRODUCTS)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sports Tutor Tennis Tutor - 2 Pack (ML7-12MP2368113046784)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets