Shop All Projector Mounts & Brackets
Chief
Proxima Dp8000, RPA8000
Mfr # RPA8000
Zoro # G6432195
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Depth 5.5"
- Color Black
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA8000
- Zoro # G6432195
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Depth | 5.5" |
Height | 1.8" |
Width | 6.3" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Proxima Dp8000 |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | ASK C300 Projector, Proxima DP8000 Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195-sw1 (RAM-VB-195-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 (ML7-121911111188)
- ILC Replacement for Philips Li3s200a Battery (LI3S200A)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets