Shop All Projector Mounts & Brackets
Chief
Proxima Dp6150, RPA6150
Mfr # RPA6150
Zoro # G6432247
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Width 6.3"
- Height 1.8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPA6150
- Zoro # G6432247
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Width | 6.3" |
Height | 1.8" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Proxima Dp6150 |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | ASK Projectors: C80, C90, C100PROXIMA Projectors: DP6150, DP6155 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi. (EX37VP)
- ZEUS BATTERY PRODUCTS 3V 580MAH LIMNO2 COIN CELL, 5PK (CR2450)
- ALLEN TEL Versatap Blank Module, Black (AT31-00)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets