Shop All Projector Mounts & Brackets
Chief
Proj Mt Kt Rpauw, Cms012018W,
Mfr # KITPD012018W
Zoro # G5170734
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Features Height Adjustable
- Maximum Load Capacity 50 lb
- Device Supported Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KITPD012018W
- Zoro # G5170734
- UPC # 841872118840
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Maximum Adjustable Height | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Proj Mt Kt Rpauw |
Color | White |
Features | Height Adjustable |
Maximum Load Capacity | 50 lb |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Arjo Century Kpa0100 Retrofit Battery (KPA0100 RETROFIT BATTERY ARJO CENTURY)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual (IBC6008)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275264)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets