Shop All Projector Mounts & Brackets
Chief
Proj Lock Box W/ Key C346A
Mfr # CM2-SK6
Zoro # G8864787
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CM2-SK6
- Zoro # G8864787
- UPC # 841872144122
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Proj Lock Box W/ Key C346A |
Product Type | Maintenance Kit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY EVER 9V HD Zinc Battery (1222SW)
- ULTRALAST Lithium 14430 Batteries for Solar Lighting, Pack/2 (UL14430SL-2P)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets