Shop All Hydraulic Power Units
Chief
Power Unit 1.2 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253326
Mfr # 253326
Zoro # G2515516
product price: $687.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC, 1.6Kw
- Max. Pressure 2800
- Reservoir Capacity 8 Qt. Poly (effective volume)
- Width 7 in.
- Weight 20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 253326
- Zoro # G2515516
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Width | 7 in. |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12VDC, 1.6Kw |
Max. Pressure | 2800 |
Reservoir Capacity | 8 Qt. Poly (effective volume) |
Weight | 20 lbs |
Description
the ground battery cable contacts to the open hole labeled "GND" on the manifold. The battery power cable connects to the starting solenoid where the "red" wire from the remote is located
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060112000)
- SUPCO MultiPlus V Belt, A110 (A110)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- CHIEF Power Unit Ac 1.6 Gpm, Sae 6 Port Size, 2600 PSI, 253327 (253327)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253119)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- BUYERS PRODUCTS 4-Way DC Power Unit 12V 2HP 3/8 NPT 0.75 Gal, Poly (PU642)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- Chief Hydraulic Power Units