Shop All Server Enclosures & Racks
Chief
Potr 24 Space
Mfr # POTR-24
Zoro # G5507784
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44.6"
- Width 19.1"
- Depth 18.9"
- Product Type Rack Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # POTR-24
- Zoro # G5507784
- UPC # 670429367543
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 44.6" |
Width | 19.1" |
Depth | 18.9" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1100RS R1100RT 51913 (ML22-12GEL41)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- LOWELL Wall Shelf 18Wx20D (FS18-20)
- BLACK BOX Wallmount Fiber Enclosure, Locking, 4 Slot (JPM402A-R3)
- LOWELL Desktop Rack 16Ux18D (LDTR-1618)
- Chief Server Enclosures & Racks