Shop All Projector Mounts & Brackets
Chief
Pole Mount Shelf Silver
Mfr # PAC102S
Zoro # G5142978
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.4"
- Width 14"
- Material Steel
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PAC102S
- Zoro # G5142978
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.4" |
Width | 14" |
Depth | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Pole Mount Shelf Silver |
Color | Silver |
Product Type | Pole Mount |
Compatibility | VCR, DVD |
Description
This CHIEF brand Pole Mount Shelf is made of steel and is silver in color. It has a height of 1.4", a width of 14", and a depth of 10". This product type is Pole Mount.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- ILC Replacement for Panasonic Up-vw1245p1 (UP-VW1245P1 PANASONIC)
- TRIPP LITE Single-Gang 4-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA (N080-104)
- COBRA ELECTRONICS CB Radio, 4W, 4-21/32"W (CCBR75AR01)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets