Shop All Projector Mounts & Brackets
Chief
Plus U3-810Z, U3-1100Z, RPMA180
Mfr # RPMA180
Zoro # G5178976
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Angle, Cable Management, Locking Mechanism, Quick Release Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA180
- Zoro # G5178976
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Plus U3-810Z |
Features | Adjustable Angle, Cable Management, Locking Mechanism, Quick Release Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 (ML18-12F211)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- ILC Replacement for Bell & Howell Slide Cube 991-z replacement light bulb lamp (SLIDE CUBE 991-Z BELL & HOWELL)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets