Shop All Ink and Toner Cartridges
Chief
Plus U2-870, U2-1080, RPMB801
Mfr # RPMB801
Zoro # G6210444
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Management, Locking Mechanism, Adjustable Angle, Quick Release Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB801
- Zoro # G6210444
- Country of Origin Unknown
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Features | Cable Management, Locking Mechanism, Adjustable Angle, Quick Release Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 24mm W, Clear, 4-47/64" dia (GS 490)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- PILOT Acroball Pens, Retract, .7mm, 2/PK, WE-Asst Barrel/BK Ink PK (PIL31895)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BR (08881)
- EPSON T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan (T748XL220)
- XEROX Xerox Extra High Capacity Toner Cartridge, 46700 Yield (106R03944)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- CIG Dataproducts Non-OEM New Purple Printer Ribbon for Citizen MP300 (EA) (R2856)
- KYOCERA Yellow Toner Cartridge 15K YLD (TK8337Y)
- XEROX Waste Cartridge, Phaser 6600, Magenta (108R01121)
- EPSON Tm-C3500 Clr Inkjt Label Usb Rj45 (C31CD54011)
- Chief Ink and Toner Cartridges