Shop All Electrical Boxes
Chief
Plenum Ceiling Box
Mfr # CHF-CMA470
Zoro # G5170375
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Box Type Ceiling Box
- Compatibility Chief's Suspended Ceiling Kits: CMS440,CMA440,CMA450,CMA455
- Product Name Ceiling Storage Kit
- Additional Information Hinged door for easy access, Multiple knockouts (.75" , 1" and 1.5") for ease in routing cables, Clean installation, enclosure covers the column location on the suspended ceiling kit for routing cables through the ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CHF-CMA470
- Zoro # G5170375
- UPC # 841872092560
- Country of Origin United States
- Category Electrical Boxes
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Box |
Box Type | Ceiling Box |
Compatibility | Chief's Suspended Ceiling Kits: CMS440,CMA440,CMA450,CMA455 |
Product Name | Ceiling Storage Kit |
Additional Information | Hinged door for easy access, Multiple knockouts (.75" , 1" and 1.5") for ease in routing cables, Clean installation, enclosure covers the column location on the suspended ceiling kit for routing cables through the ceiling |
Product Type | Hardware Connectivity Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- RACO Electrical Box, 98.5 cu in, Gang Box, 6 Gang, Galvanized Steel, Rectangular (955)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- Chief Electrical Boxes