Shop All Internal Hard Drives
Chief
Plasma Static Mt Sony 32 Lcd
Mfr # PSM2392
Zoro # G6226797
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Locking System, Quick Release Mechanism
- Material Steel
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PSM2392
- Zoro # G6226797
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Locking System, Quick Release Mechanism |
Material | Steel |
Product Type | Wall Mount |
Compatibility | http://www.chiefmfg.com/Products/PSM2392 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM CD-RW Disc, 700 MB, 80 min, 4x, PK50 (VER95159)
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- ILC Replacement for Dranetz 118348-g1 Battery (118348-G1 BATTERY DRANETZ)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 3840 Gb - Pci (KCMYXRUG3T84)
- WD CONTENT SOLUTIONS BUSINESS 4TB My Passport Portable Black, WDBPKJ0040BBK (WDBPKJ0040BBK-WESN)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- AXIOM MANUFACTURING Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hard Drive (AXHD4TB7235A36N)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- SEAGATE IronWolf NAS 12TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST12000VN0008)
- Chief Internal Hard Drives