Shop All Hydraulic Cylinder Parts
Chief
Piston 6" Bore, 4000 PSI, Material: 65-45-12 Ductile Iron, 780108
Mfr # 780108
Zoro # G2649207
product price: $121.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 6 in.
- Weight 12.14 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 780108
- Zoro # G2649207
- UPC # 615986036426
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 6 in. |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 12.14 lbs. |
Description
Chief Pistons (4000 PSI Series): 6" Bore, 4000 PSI, Material: 65-45-12 Ductile Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A26/4L280, V-Belt 1/2 X 28 (A26/4L280)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt (9002-1208)
- SUNEX Universal Joint, 1" Drive (5304)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- Chief Parts & Accessories