Shop All Projector Mounts & Brackets
Chief
Phillips Cbright Sv1, RPA4345
Mfr # RPA4345
Zoro # G5177813
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Ceiling Mount
- Compatibility Phillips Projectors: cBright SV1, cBright SV2, cBright XG1, cBright XG2, cBright XG1 Impact, cBright XG2 Impact, cSmart SV1, LC4331, LC4341, LC4345, LC4431, LC4433, LC4441, LC4445
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA4345
- Zoro # G5177813
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Phillips Cbright Sv1 |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Phillips Projectors: cBright SV1, cBright SV2, cBright XG1, cBright XG2, cBright XG1 Impact, cBright XG2 Impact, cSmart SV1, LC4331, LC4341, LC4345, LC4431, LC4433, LC4441, LC4445 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for Go Cart ATV Scooter Batteries (YTX7L-BS83)
- WEILER Weiler 804-21076 Sm-3-4 .0063-4In Dia P (804-21076)
- OVERTIME Durable 10ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White (OTDCUSBCTC10WH)
- BATTERY CLERK AJC® Ritar RT645 Sealed Lead Acid - AGM - VRLA Battery (RITAR-RT645)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets