Shop All Projector Mounts & Brackets
Chief
Philips 37" Hosp. Interface
Mfr # MSB6066
Zoro # G5169045
Free Shipping & Returns
Not eligible for select promotions
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # MSB6066
- Zoro # G5169045
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Philips 37" Hosp. Interface |
Color | Black |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopMount 2 Car Dash and Windshield Mount, Black (802465)
- DANTONA Battery, L74A26-2-1-2WX (L74A26-2-1-2WX)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- LOGITECH Wireless POP Mouse Mist (910-006625)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets