Shop All Server Enclosures & Racks
Chief
Perf Vent Panel - 4 Sp
Mfr # PVP-4
Zoro # G5494502
product price: $16.29
/ea
Not eligible for select promotions
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black Powder Coat
- Product Type Vent Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # PVP-4
- Zoro # G5494502
- UPC # 670429039679
- Country of Origin China
- Category Server Enclosures & Racks
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black Powder Coat |
Product Type | Vent Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Liftmaster Mega Arm Barrier Gate - 10 Pack (ML7-12MP10361251275931)
- ZEUS BATTERY PRODUCTS 18Ah 12V Nb Sealed Lead Acid Battery (PC18-12NB)
- DURACELL Silver Oxide 376/377 1.5 V 28 Ah Electronic/Watch Battery 1 pk (D377BPK)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- LOWELL 1U Rackmount Shelf with Multi-Hole Slot Pattern (USM-110)
- LOWELL Portable Rack 24Ux27D (LPR-2427PGT)
- APC Smart Ups Srt 3000Va Rm 208V (SRT3000RMXLT-NC)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- LOWELL Wall Rack 24Ux28D (LWR-2428)
- Chief Server Enclosures & Racks