Shop All Server Enclosures & Racks
Chief
Perf Vent Panel - 2 Sp
Mfr # PVP-2
Zoro # G5492847
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black Powder Coat
- Product Type Vent Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # PVP-2
- Zoro # G5492847
- UPC # 670429010968
- Country of Origin China
- Category Server Enclosures & Racks
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black Powder Coat |
Product Type | Vent Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Battery Charger Engine Start 15035155 Amp (SCUSC1437)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41081)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- LOWELL Econ Wall Rack 7Ux18D (LWER-718)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- WOOD SHED Wood Shed 615 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615 Combo)
- Chief Server Enclosures & Racks