Shop All Printer & Scanner Parts
Chief
Panasonic Pt-Lb30U, Pt-Lb30Ntu, RPMC122
Mfr # RPMC122
Zoro # G6203392
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Cable Management, Quick Release Mechanism, Adjustable Angle, Locking Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMC122
- Zoro # G6203392
- Country of Origin Unknown
- Category Printer & Scanner Parts
Details
Promotion Restriction | Not eligible for promotion |
Features | Cable Management, Quick Release Mechanism, Adjustable Angle, Locking Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED O.R. Grade Kelly Scissors, 6.5" (CYZR-0449)
- SOLAR GROUP Mailbox Vert+Lock Blk (THVKB0001)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- PROSKIT LCD Cable Length Toner and Probe Kit (MT-7071)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- OKI DATA Black Print Ribbon 15M (40629302)
- TALLYGENICOM Ribbon, T2155/2170, 1", Black (060097)
- DATAPRODUCTS Ink Ribbon, Citizen MD910/911, Purple (R0910)
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- Chief Printers & Scanners