Shop All Projector Mounts & Brackets
Chief
Pac526 Flange Kit - White
Mfr # PAC526FW-KIT
Zoro # G5176474
original price:
$44.00
7% off
new price: $40.85
/ea
Not eligible for select promotions
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Flange Panel
- Compatibility Chief PAC526 In-Wall Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # PAC526FW-KIT
- Zoro # G5176474
- UPC # 841872161495
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Pac526 Flange Kit - White |
Color | White |
Product Type | Flange Panel |
Compatibility | Chief PAC526 In-Wall Box |
Description
The CHIEF Pac526 Flange Kit is a white flange panel. It is a product type of flange panel. The color of the product is white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Intercoms (LEF-5)
- BATTERY CLERK AJC Sentry PM1270 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-A-1-159408)
- ZORO SELECT Mouse Pad, Black, Standard (3CPX4)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets