Shop All Projector Mounts & Brackets
Chief
Optoma Ep751, Ep758, Ep759, RPMA092
Mfr # RPMA092
Zoro # G5304592
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2.8"
- Width 6.5"
- Depth 5.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA092
- Zoro # G5304592
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 2.8" |
Width | 6.5" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optoma Ep751 |
Color | Black |
Compatibility | Projector |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- ILC Replacement for Panasonic Cr2354-1he (CR2354-1HE PANASONIC)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch w/4-10/100TX ***+ 1-100Fx Signle-mode 30Km (LNP-0501-S3-T)
- UNIDEN CB Radio, Compact, Black (PRO520XL)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets