Shop All Printer & Scanner Accessories
Chief
Optoma Ep 750, Ep 753, Ep 755, RPMB755
Mfr # RPMB755
Zoro # G6218345
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Mechanism, Cable Management, Quick Release Mechanism, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB755
- Zoro # G6218345
- Country of Origin Unknown
- Category Printer & Scanner Accessories
Details
Promotion Restriction | Not eligible for promotion |
Features | Locking Mechanism, Cable Management, Quick Release Mechanism, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- CRAYOLA Original Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7709)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- BROTHER Waste Toner Pack (BU223CL)
- HILLMAN Hillman Fasteners 842272 3 in. Vinyl Letters Kit; Black & White (842272)
- CANON Canon CNMPGI2200XLBK Pgi-2200Xl Ink Tank; Black (CNMPGI2200XLBK)
- MOUNT-IT Height Adjustable Laptop Tray MI-7210 (MI-7210)
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- XEROX Transfer Roller 108R01053 (108R01053)
- VAULTZ Vaultz VZ00192 Locking Personal Storage Box; Black (VZ00192)
- Chief Printer & Scanner Accessories