Shop All Hydraulic Filter Elements
Chief
Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F
Mfr # 226013
Zoro # G2513431
product price: $31.79
/ea
Not eligible for select promotions
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 200
- Microns 10
- Weight 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 226013
- Zoro # G2513431
- UPC # 615986030448
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 200 |
Microns | 10 |
Weight | 3 lbs. |
Description
For use in low pressure, return-line filter applications with petroleum base fluids. Caution: Do not use these filter elements on internal combustion engines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELEMNT SCKETWRNCH 1-1/2"" (151-021)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- GATES Truflex V-Belts, 3L370 (3L370)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- CHIEF Cellulose Filter Element 10 Micron (SLE210)
- HYDAC 0240 D 003 BH4HC Size 0240, 3 Micron Filter Element for Pressure Filters (0240 D 003 BH4HC)
- PARKER Filter Element, 10 Micron, 100 GPM, 150 PSI (926839Q)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- HYDAC 5.03.27D05BN Size 5.03.27, 5 Micron Schroeder Filter Element (5.03.27D05BN)
- HYDAC 0060 D 010 BN4HC Size 0060, 10 Micron Filter Element for Pressure Filters (0060 D 010 BN4HC)
- Chief Hydraulic Filter Elements