Shop All Internal Hard Drives
Chief
Offset Fixed Ceiling Plate 1-1
Mfr # CMA330-G
Zoro # G6207303
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 4.5 in
- Length 8 in
- Color Black
- Features Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMA330-G
- Zoro # G6207303
- UPC # 841872163918
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Width | 4.5 in |
Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Plate |
Color | Black |
Features | Cable Management |
Standards | UL |
Maximum Load Capacity | 500 lb |
Device Supported | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- SANDISK Sandisk SDSQUNC-016G-AN6IA Ultra Microsdhc Memory Card; 16GB; Class 10 And Uhs-I (SDSQUNC-016G-AN6IA)
- ILC Replacement for Omron Jzsp-ba01 (JZSP-BA01 OMRON)
- TRANSCEND INFORMATION 256Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS256GSSD370S)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 3840 Gb - Pci (KCMYXRUG3T84)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- CRUCIAL 250GB MX500 SATA 6Gb s SSD, CT250MX500SSD1 (CT250MX500SSD1)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- Chief Internal Hard Drives