Shop All Projector Mounts & Brackets
Chief
Nec Vt48, Vt480, Vt580, RPMB141
Mfr # RPMB141
Zoro # G5177847
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 2.8"
- Depth 5.5"
- Color Black
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB141
- Zoro # G5177847
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 6.5" |
Width | 2.8" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nec Vt48 |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Red (VER97005)
- ILC Replacement For CAMERON SINO, CSIRB980VX (CS-IRB980VX)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Baselx, Sfp-1Glxlc-T (SFP-1GLXLC-T)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets