Shop All Projector Mounts & Brackets
Chief
Nec Lt75Z, Lt85Z, Lt150Z, RPMC550
Mfr # RPMC550
Zoro # G7161665
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cable Management, Quick Release Mechanism, Adjustable Angle, Locking Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMC550
- Zoro # G7161665
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Nec Lt75Z |
Features | Cable Management, Quick Release Mechanism, Adjustable Angle, Locking Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL CopperTop Alkaline Battery (MN908)
- DURACELL Coppertop 9-Volt Alkaline Batteries 2 pk Carded (MN1604B2Z)
- BATTERY CLERK AJC® Husky 20 million Candlepower WX2-135709 6V 5Ah Battery (HUSKY SPOTLIGHT-WX2-135709)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems (ML8-12133327)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets