Shop All Ink and Toner Cartridges
Chief
Nec Gt950, RPMB9500
Mfr # RPMB9500
Zoro # G6233002
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Locking Mechanism, Cable Management, Quick Release Mechanism, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB9500
- Zoro # G6233002
- Country of Origin Unknown
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Features | Locking Mechanism, Cable Management, Quick Release Mechanism, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- HP Toner Cartridge, LaserJet HP 58A, Black (CF258A)
- BROTHER BROTHER COMP HL-L6400 MFC-L6900 (TN-890)
- DELL DELL COMP 1250C/1350CNW 1355CN/1355CNW/C1760NW C1765NFW YELLOW (331-0779)
- HP Toner, HP, LJ P2035, P2055, Blk (HEWCE505A)
- EPSON C33S020577 Black Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020577)
- CANON Canon CRG-054 BK Black Toner Cartridge 1,500 Yield (3024C001AA)
- HP Toner Cartridge, 1000, Magenta (CF353A)
- Chief Printers & Scanners