Shop All Projector Mounts & Brackets
Chief
Nec Gt-5000, Gt-6000, RPMA017
Mfr # RPMA017
Zoro # G5327918
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Release Mechanism, Adjustable Angle, Locking Mechanism, Cable Management
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMA017
- Zoro # G5327918
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Nec Gt-5000 |
Features | Quick Release Mechanism, Adjustable Angle, Locking Mechanism, Cable Management |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Ducati 959 Panigale 2016-2018 (MAX3931803)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- SPECO TECHNOLOGIES BNC Video Cable, 25 Ft. (BB25)
- ROCSTOR Cable Usb-C To Usb-A - Usb Type-C Male (Y10C144-B1)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets