Shop All Internal Hard Drives
Chief
Music Keyboard Stand
Mfr # QMP1MK
Zoro # G6227768
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3.8"
- Width 48.2"
- Depth 21.1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # QMP1MK
- Zoro # G6227768
- UPC # 670429381990
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 3.8" |
Width | 48.2" |
Depth | 21.1" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Product Type | Mounting Bracket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ILC Replacement for Christie 003-120457-01 Lamp & Housing (003-120457-01 LAMP & HOUSING CHRISTIE)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- WESTERN DIGITAL Purple Surveillance Hard Drive (WD33PURZ)
- WD CONTENT SOLUTIONS BUSINESS 4TB My Passport Portable Black, WDBPKJ0040BBK (WDBPKJ0040BBK-WESN)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG7T68)
- Chief Internal Hard Drives