Shop All Monitor Mounts & Brackets
Chief
Monitor Mount
Mfr # FCK008
Zoro # G5142278
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Mounting Extension
- Compatibility 37" - 42" Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # FCK008
- Zoro # G5142278
- UPC # 841872117201
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mounting Extension |
Compatibility | 37" - 42" Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for BB HR22-12 (ML22-12363877)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- CHIEF Escutcheon Ring, CMA643 (CMA643)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- CHIEF Large Fusion Floor Stand (LFAUB)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- DAC Standard Monitor Riser Block (DTA02151)
- Chief Monitor Mounts & Brackets