Shop All Projector Mounts & Brackets
Chief
Mitsubishi X120 Dukane 28A8700, RPA120
Mfr # RPA120
Zoro # G5332066
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Ceiling Mount
- Compatibility Dukane IP 28A 8700 Projector, JVC LX-D1000U Projector, Mitsubishi Projectors:X120, S120, Telex Projectors:P1000, P1000E, Polaroid Projectors:PV 235, PV 335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPA120
- Zoro # G5332066
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Mitsubishi X120 Dukane 28A8700 |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Dukane IP 28A 8700 Projector, JVC LX-D1000U Projector, Mitsubishi Projectors:X120, S120, Telex Projectors:P1000, P1000E, Polaroid Projectors:PV 235, PV 335 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- LOGITECH Keys-To-Go Ultra Portable Bluetooth Keyboard f/IPad, BK (LOG920006701)
- SOFTALK Telephone Extension Cord, 25 ft., Ivory (04020)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets