Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite Proj Moun
Mfr # RSMAU
Zoro # G5137247
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8 in
- Overall Width 4.4 in
- Overall Depth 5.1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMAU
- Zoro # G5137247
- UPC # 841872119793
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Height | 1.8 in |
Overall Width | 4.4 in |
Overall Depth | 5.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite Proj Moun |
Color | Black |
Features | Recycled |
Maximum Load Capacity | 25 lb |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1112)
- TRENDNET 24 Port Blank Keystone 1U Patc (TC-KP24S)
- SOFTALK Phone Rest, Softalk, Ivory (105)
- MOTOROLA Dust Cover, 2" L, Plastic (PMLN6066)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets