Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key D, Incl Ss, RSMD955
Mfr # RSMD955
Zoro # G5141002
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Mechanism, Cable Management, Quick Release Mechanism, Adjustable
- Compatibility http://www.chiefmfg.com/Products/RSMD955
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RSMD955
- Zoro # G5141002
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Locking Mechanism, Cable Management, Quick Release Mechanism, Adjustable |
Compatibility | http://www.chiefmfg.com/Products/RSMD955 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 2 Pack (ML4-6MP2191066677)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- ILC Replacement for Braun Oral-b Triumph 9000, 2PK (ORAL-B TRIUMPH 9000 BRAUN)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets